Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 215589
Zoro # G1912263
product price: $70.29
/pk 2, $35.15/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 215589
- Zoro # G1912263
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,220 Grit,SC,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,SC,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- MBL V BELT 5/8"" X 36"" (5L360A)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8005)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (54085)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (82686)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- Vsm Coated Sanding Belts