Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 202584
Zoro # G1910592
product price: $16.67
/pk 10, $1.67/ea
$16.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 202584
- Zoro # G1910592
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,220 Grit,SC,1 x 42",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 220 |
Grade | Very Fine |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,SC,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843219)
- DEDECO SUNBURST 2" EZLOC BRUSHES YELLOW 80 GRIT (A/O) 10/BX (1867)
- MEGUIARS AUTOMOTIVE HiTch Finesse 2000 Grade Sanding Block (K2000)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100180139)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Zirconia, ZK713X (106932)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642596940)
- Vsm Coated Sanding Belts