Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 1 x 21", PK10, Coated, 1" W, 21" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 135527
Zoro # G1907521
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 21"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 135527
- Zoro # G1907521
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 21" |
Details
Item | Abrasive Belt,220 Grit,SC,1 x 21",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,SC,1 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 180-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05180.DWT)
- POWERBUILT Adj. Cylinder Hone Deglazer (2" To 7") (648439)
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X (105858)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (211197)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (102980)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- Vsm Coated Sanding Belts