Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 113954
Zoro # G1904922
product price: $32.31
/pk 10, $3.23/ea
$32.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 113954
- Zoro # G1904922
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,220 Grit,AO,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373760)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- VSM Abrasive Belt, 50 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Zirconia, ZK713X (113166)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 50 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (141515)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072780438)
- Vsm Coated Sanding Belts