Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 101786
Zoro # G1902551
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101786
- Zoro # G1902551
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,220 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Utility Cloth Roll, 75 ft. L, Very Fine (66254408554)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 60 Grit, Medium, Zirconia, ZK713X (214645)
- VSM Abrasive Belt, 80 Grit, AO, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Aluminum Oxide (71886)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, KK711X, Brown (79934)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- VSM Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (114250)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Ceramic, XK870X (292020)
- Vsm Coated Sanding Belts