Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 30709
Zoro # G1886147
Free Shipping & Returns
$84.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 118"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 30709
- Zoro # G1886147
- UPC # 00662558020154
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 118" |
Details
Item | Abrasive Belt,220 Grit,AO,4 x 118",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Grade | Very Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,AO,4 x 118 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- DEDECO SUNBURST 3" TC DISCS BLUE 400 GRIT (A/O) 12/BX (1324)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 120G, X-Weight, PK 10 (121368)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (209410)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119455)
- Vsm Coated Sanding Belts