Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 233257
Zoro # G1913541
product price: $17.25
/pk 10, $1.73/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 18"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 233257
- Zoro # G1913541
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,220 Grit,AO,3 x 18",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,3 x 18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, SF-WL, 8" dia., 2" W (7010365350)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- REX CUT Sigma Green Grinding Wheel, 5 x 7/8", 36 Grit (730005)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- VSM Abrasive Belt, 36 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (282683)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (129756)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, XK870X (288664)
- 3M Sanding Belt, Coated, 37 in W, 75 in L, P220 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440212144)
- Vsm Coated Sanding Belts