Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 3 x 120", PK10, Coated, 3" W, 120" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 134247
Zoro # G1907503
$66.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 120"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 134247
- Zoro # G1907503
- UPC # 00662558018892
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 120" |
Details
Item | Abrasive Belt,220 Grit,AO,3 x 120",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,3 x 120 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- NO. 7 Polish Compound #7 10 Oz (07610)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (9292)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- Vsm Coated Sanding Belts