Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 7970
Zoro # G1889233
product price: $33.25
/pk 10, $3.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 7970
- Zoro # G1889233
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,220 Grit,AO,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Bicarbonate of Soda Blast Media, 20 lb. (40127)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4" (66252822958)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 5"x1/4" (13K514)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Ceramic, XK870X (282806)
- VSM Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide (62740)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (113263)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 60 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (142795)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- Vsm Coated Sanding Belts