Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, KK711X, Brown
Mfr # 79934
Zoro # G1889251
product price: $14.79
/pk 20, $0.74/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 24"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 79934
- Zoro # G1889251
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,220 Grit,AO,1/2 x 24",PK20 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,AO,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" Black (15M007)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- VSM Abrasive Belt, 120 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Silicon Carbide, Black (9583)
- VSM Abrasive Belt, 180 Grit, AO, 43 x 75", PK5, Coated, 43" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (83237)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (211197)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- Vsm Coated Sanding Belts