Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 220 Grit, Very Fine, KK711X, Brown
Mfr # 131281
Zoro # G1906639
product price: $12.89
/pk 20, $0.64/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 12"
- Grit 220
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 131281
- Zoro # G1906639
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Abrasive Belt,220 Grit,AO,1/2 x 12",PK20 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59028)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 36 Grit (40698)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20160)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Ceramic, XK870X, Red (300160)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Silicon Carbide (66856)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (216118)
- Vsm Coated Sanding Belts