Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black
Mfr # 105256
Zoro # G1903382
product price: $198.88
/pk 2, $99.44/ea
Free Shipping & Returns
$198.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 52"
- Length 103"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 105256
- Zoro # G1903382
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 103" |
Details
Item | Abrasive Belt,180 Grit,SC,52 x 103",PK2 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,SC,52 x 103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Pressure Nozzle Kit (40294)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252841891)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94034)
- PFERD Straight Back Block Brush - 6 x 19 Rows, SS Wire (85083)
- VSM Abrasive Belt, 50 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Zirconia, ZK713X (113166)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (25581)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Aluminum Oxide, KK711X (17065)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 40 Grit, Coarse, Zirconia, ZK713X (127061)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722660)
- Vsm Coated Sanding Belts