Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 180 Grit, Very Fine, Silicon Carbide
Mfr # 80471
Zoro # G1889443
$25.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 80471
- Zoro # G1889443
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,180 Grit,SC,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,SC,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22420)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61556)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- Vsm Coated Sanding Belts