Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 180 Grit, Very Fine, CK721X, Black
Mfr # 223753
Zoro # G1912981
product price: $12.75
/pk 20, $0.64/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 12"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 223753
- Zoro # G1912981
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Abrasive Belt,180 Grit,SC,1/2 x 12",PK20 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,SC,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, SuperFine, 1/2"X18" (78022)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Zirconia, ZK713X (213239)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (209410)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (138840)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727963)
- Vsm Coated Sanding Belts