Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 26486
Zoro # G1915203
product price: $104.42
/pk 2, $52.21/ea
Free Shipping & Returns
$104.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 75"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 26486
- Zoro # G1915203
- UPC # 00662558001993
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,180 Grit,AO,37 x 75",PK2 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728569)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-5, 1/2 (10123)
- NORTON CO ProSand 5X Contour Sanding Pad, Extra-Fine, PK 2 (82083)
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 118", PK10, Coated, 2" W, 118" L, 120 Grit, Fine, Aluminum Oxide (20127)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Zirconia, Blue (210168)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Aluminum Oxide (233257)
- VSM Abrasive Belt, 50 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Ceramic, XK870X (307819)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345578)
- Vsm Coated Sanding Belts