Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 11199
Zoro # G1904688
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 11199
- Zoro # G1904688
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,180 Grit,AO,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- 3M Pad Wrench A0022, 24 mm, 1/pk (28108)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 60G, Green (66252942300)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide (30709)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Zirconia, Blue (127060)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345143)
- Vsm Coated Sanding Belts