Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 180 Grit, Very Fine, KK711X, Brown
Mfr # 94865
Zoro # G1891327
product price: $14.97
/pk 20, $0.75/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 94865
- Zoro # G1891327
- UPC # 00662558014931
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,180 Grit,AO,3/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,AO,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728935)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838910)
- PFERD Acid Brush - Black Horsehair Fill, 1/2" Width (89603)
- WEILER Burr-Rx 2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole (17548)
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (300159)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Ceramic, XK870X (288415)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 60 Grit, Medium, Zirconia, ZK713X (214645)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- VSM Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide (253568)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072720885)
- Vsm Coated Sanding Belts