Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 10201
Zoro # G1902658
$71.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 132"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 10201
- Zoro # G1902658
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 132" |
Details
Item | Abrasive Belt,180 Grit,AO,3 x 132",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,AO,3 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- GORDON BRUSH 1-1/4" Brush D .006" Wire D Double Spiral Power Brush - Brass (50291)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (256455)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (283835)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown (70346PM)
- Vsm Coated Sanding Belts