Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 93069
Zoro # G1891169
product price: $73.39
/pk 2, $36.70/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 93069
- Zoro # G1891169
- UPC # 00662558006509
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,180 Grit,AO,25 x 60Z",PK2 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,AO,25 x 60Z In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823602)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98103)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- VSM Abrasive Belt, 36 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (282796)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7010363096)
- Vsm Coated Sanding Belts