Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 227033
Zoro # G1913392
$20.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 180
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 227033
- Zoro # G1913392
- UPC # 00662558010230
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,180 Grit,AO,2 x 36",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ABRASIVES 3M Abrasive 405-051115-19817 3M Utility Cloth Roll 314D 2 Inch X 50 Yds P240 Weig (405-051115-19817)
- EAZYPOWER Drum Sleeve, 3/4x1", No. 50-180 Grit (80926)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- UNITED ABRASIVES/SAIT Flap Disc412x5811 60xPK10 (72316)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1329)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (112849)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398030)
- Vsm Coated Sanding Belts