Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 116746
Zoro # G1905500
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 24"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 116746
- Zoro # G1905500
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 24" |
Details
Item | Abrasive Belt,180 Grit,AO,2 x 24",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,AO,2 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 40gr (15F304)
- 3M Cloth Spiral Band 747D, 2inx1 in 60 X-weight, 100/pk (7100138314)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- DEWALT High-Performance Cutting and Notching Wheels (DW8756)
- VSM Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Ceramic (282086)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 180 Grit, Very Fine, Aluminum Oxide (227033)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720875)
- Vsm Coated Sanding Belts