Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, KK711X, Brown
Mfr # 13443
Zoro # G1907433
product price: $14.35
/pk 20, $0.72/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 13443
- Zoro # G1907433
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,180 Grit,AO,1/2 x 24",PK20 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Grade | Very Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,AO,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686595)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57952)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850559)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Very Coarse, Zirconia, Blue (127053)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- Vsm Coated Sanding Belts