Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 10564
Zoro # G1903498
product price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 10564
- Zoro # G1903498
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,180 Grit,AO,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,AO,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- WEILER Arbor Adapter, 1" Dia, Pk2 (96080)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Maroon / Medium) (SD2M)
- DEWALT 4-1/2" x 1/4" x 7/8" Aluminum grinding wheel (DW8404)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1329)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 220 Grit, Very Fine, Aluminum Oxide (225355)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (97580)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326384)
- Vsm Coated Sanding Belts