Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 63685
Zoro # G1888089
product price: $12.98
/pk 10, $1.30/ea
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 30"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 63685
- Zoro # G1888089
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,180 Grit,AO,1 x 30",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Grade | Very Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,AO,1 x 30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PSADisc, 6", NV120G, PK50 (91556)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- BIG HORN 5PC Diamond Burr Set - 1/4 Inch Shank, 50 Grit - Coarse (19391)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Very Fine (7000120971)
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- Vsm Coated Sanding Belts