Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 150 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Aluminum Oxide
Mfr # 2021
Zoro # G1910330
product price: $93.24
/pk 10, $9.32/ea
Free Shipping & Returns
$93.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 132"
- Grit 150
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 2021
- Zoro # G1910330
- UPC # 00662558017659
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 132" |
Details
Item | Abrasive Belt,150 Grit,AO,4 x 132",PK10 |
Abrasive Type | Coated |
Grit | 150 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,150 Grit,AO,4 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- PFERD Coated Belt, Zirc, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Zirconia Alumina (49889)
- NORTON ABRASIVES CutOff Whl, 57A601-RB25, 7"x.035"x1-1/4" (66252922989)
- UNEEDA EKASILK PLUS 5mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105654)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Silicon Carbide (105454)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Aluminum Oxide (48176)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- VSM Abrasive Belt, 400 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 400 Grit, Very Fine, Aluminum Oxide (101787)
- Vsm Coated Sanding Belts