Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide
Mfr # 11198
Zoro # G1904697
product price: $87.92
/pk 2, $43.96/ea
Free Shipping & Returns
$87.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 150
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 11198
- Zoro # G1904697
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,150 Grit,AO,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 150 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,150 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 240, 5" dia (66623362925)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (66261016493)
- PFERD Bushing (Pair) 1-1/4 Dual Keyways to 1/2" - 1/8 x 3/32 Included Keyways (2) (84605)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957346729)
- Vsm Coated Sanding Belts