Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Zrc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 108795
Zoro # G1903951
product price: $27.65
/pk 10, $2.76/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 60"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 108795
- Zoro # G1903951
- UPC # 00662558005076
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,120 Grt,Zrc,1-1/2x60",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grt,Zrc,1-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90058)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 40 Grit, Coarse, Zirconia, ZK713X (105386)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide (30709)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- PFERD Coated Belt, Co-Cool, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Ceramic Oxide (49590)
- Vsm Coated Sanding Belts