Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 306245
Zoro # G1885620
product price: $105.93
/pk 10, $10.59/ea
Free Shipping & Returns
$105.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 60"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 306245
- Zoro # G1885620
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 60" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,6x60",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grt,Ceramic,6x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7836xPK25 (27500)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- UNEEDA Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density (P-106092)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- VSM Abrasive Belt, 24 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 24 Grit, Extra Coarse, Aluminum Oxide (5726)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- VSM Abrasive Belt, 36 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (63719)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722820)
- Vsm Coated Sanding Belts