Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 281751
Zoro # G1915407
product price: $98.49
/pk 10, $9.85/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 281751
- Zoro # G1915407
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,6x48",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Fine |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grt,Ceramic,6x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Aluminum Oxide (60421)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 118", PK10, Coated, 2" W, 118" L, 120 Grit, Fine, Aluminum Oxide (20127)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Ceramic, XK870X, Red (300160)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- Vsm Coated Sanding Belts