Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 290866
Zoro # G1885340
product price: $28.65
/pk 10, $2.86/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 24"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 290866
- Zoro # G1885340
- UPC # 00662558011794
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,3x24",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grt,Ceramic,3x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., Almnm Oxide, PK10 (66253349840)
- ECONOLINE Nozzle, Pressure Feed (416532)
- PFERD 5" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63117)
- MIRKA Cutoff Wheel Bulldog 3X.035X.375" A60Tbxx (MS-1226)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- VSM Abrasive Belt, 120 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (249118)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Aluminum Oxide, KK711X (17065)
- Vsm Coated Sanding Belts