Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 300160
Zoro # G1885270
product price: $24.76
/pk 10, $2.48/ea
$24.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 300160
- Zoro # G1885270
- UPC # 00662558013057
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,3x21",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grt,Ceramic,3x21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, 200 Grit, Fine (66260306362)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- NORTON ABRASIVES Fiber Disc, 9-1/8" dia., 7/8" Hole Mount (05539510699)
- SHARK INDUSTRIES 9" Resin Fiber Discs- 120 Grit - 3 Pk (12839)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Zirconia, ZK713X (241979)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- VSM Abrsive Belt, 80 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 1/2" L, 80 Grit, Medium, Ceramic, Red (281753)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775822)
- Vsm Coated Sanding Belts