Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X
Mfr # 284178
Zoro # G1916630
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 284178
- Zoro # G1916630
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,37x60",PK2 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grt,Ceramic,37x60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850582)
- DMT Sharpening File, Flat, Dia, Red, Fine (FFF)
- MARCO Service Kit - Urethane for Bantam Abrasive Metering Valve (1014123)
- VSM Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide (23809)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Ceramic, XK870X, Red (300160)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Zirconia (82806)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-040024008)
- Vsm Coated Sanding Belts