Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 284510
Zoro # G1916621
product price: $54.35
/pk 10, $5.44/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 284510
- Zoro # G1916621
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,2x72",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Fine |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grt,Ceramic,2x72 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399145)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (211197)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (244263)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- PFERD Coated Belt, Co-Cool, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Ceramic Oxide (49598)
- Vsm Coated Sanding Belts