Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 113952
Zoro # G1904959
product price: $88.15
/pk 10, $8.82/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 113952
- Zoro # G1904959
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 60" |
Details
Item | Abrasive Belt,120 Grit,Zirc,6 x 60",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 120 |
Grade | Fine |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,Zirc,6 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Double Cut Carbide Burr Set, 4.5", 5 pcs. (2185)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- VSM Abrasive Belt, 50 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Ceramic, XK870X (291565)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide (200840)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- Vsm Coated Sanding Belts