Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 233956
Zoro # G1913919
product price: $50.61
/pk 10, $5.06/ea
$50.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 54"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 233956
- Zoro # G1913919
- UPC # 00662558007094
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 54" |
Details
Item | Abrasive Belt,120 Grit,Zirc,4 x 54",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,Zirc,4 x 54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1" Brass Nozzle Holder - 1-1/4" NPS (10NHB2)
- BRUSH RESEARCH MANUFACTURING 84C250 84 Series Tube Brush-For Thru Holes. .250" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C250)
- PACFAB Pacfab 46543000 Jet Diversion Nozzle; White (1130094_EA)
- METABO Flap Disc 6" Flapper Plus 80 5/8"-11 T27 Fiberglass (629476000)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- VSM Abrasive Belt, 40 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (286980)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- Vsm Coated Sanding Belts