Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 123392
Zoro # G1905981
product price: $14.65
/pk 20, $0.73/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 123392
- Zoro # G1905981
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,120 Grit,Zirc,3/8x13",PK20 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 120 |
Grade | Fine |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,Zirc,3/8x13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072743583)
- MIRKA Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X (57-3-24-060T)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64123)
- RAIN BIRD Riser Cut-Off 1/2X6In (RISERC06)
- VSM Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide (23809)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (54085)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (131630)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Coarse, Zirconia, Blue (258559)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black (66261104953)
- Vsm Coated Sanding Belts