Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 204426
Zoro # G1910802
product price: $20.90
/pk 10, $2.09/ea
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 204426
- Zoro # G1910802
- UPC # 00662558013002
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,120 Grit,Zirc,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,Zirc,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 18"x5/32"x1", 3015rpm (66253410185)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-5, 1/2 (10119)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370207)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 220 Grit, Very Fine, Aluminum Oxide (51872)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- DIABLO 24 in. L X 3 in. W Zirconium Abrasive Sanding Belt Assorted Grit Assorted 3 pk (DCB324ASTS03G)
- Vsm Coated Sanding Belts