Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 124487
Zoro # G1906377
product price: $74.59
/pk 2, $37.30/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 124487
- Zoro # G1906377
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,120 Grit,Zirc,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,Zirc,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843615)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (284005)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (256455)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722820)
- Vsm Coated Sanding Belts