Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 102742
Zoro # G1902822
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 102742
- Zoro # G1902822
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,120 Grit,Zirc,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,Zirc,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- DRILLCO SH-41L3, CARBIDE BUR SGL CUT - MAGNUM (7H41L3SC)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- PFERD 3/4" Crimped Wire End Brush - .010 SS Wire, 1/4" Shank (82988)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- VSM Abrasive Belt, 36 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Zirconia (113426)
- VSM Abrasive Belt, 40 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (291426)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- Vsm Coated Sanding Belts