Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 246128
Zoro # G1914390
product price: $29.29
/pk 10, $2.93/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 90"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 246128
- Zoro # G1914390
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 90" |
Details
Item | Abrasive Belt,120 Grit,Zirc,1 x 90",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,Zirc,1 x 90 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt Bur 5/8X2-5/8X5 - .060Cr (71040027)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722825)
- PORTER-CABLE 2-1/2" x 14" AO 120g belt 5 pack (712401205)
- WEILER Knot Wire Cup Brush (36044)
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, KK711X, Brown (13443)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727569)
- Vsm Coated Sanding Belts