Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 209410
Zoro # G1911380
product price: $18.58
/pk 10, $1.86/ea
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 48"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 209410
- Zoro # G1911380
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 48" |
Details
Item | Abrasive Belt,120 Grit,Zirc,1 x 48",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,Zirc,1 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (10013)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- CS UNITEC Fleece Nonwoven Belts, Open, Coarse, Brn (49001)
- CONTINENTAL ABRASIVES 2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A220)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- VSM Abrasive Belt, 120 Grit, SC, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (215038)
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- VSM Abrasive Belt, 36 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Zirconia, Blue (96092)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- Vsm Coated Sanding Belts