Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Silicon Carbide, Black
Mfr # 9583
Zoro # G1891449
product price: $69.15
/pk 10, $6.92/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 9583
- Zoro # G1891449
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,120 Grit,SC,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,SC,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399158)
- WEILER Knot Wire Wheel Wire Brush, Stem, 0.014" (94106)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .010 CS Wire, 5/8-1/2" A.H. (80040)
- SUPERIOR PADS AND ABRASIVES 2 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP56)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- VSM Abrasive Belt, 50 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 50 Grit, Coarse, Silicon Carbide, Black (136410)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (300119)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- Vsm Coated Sanding Belts