Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide
Mfr # 66247
Zoro # G1888472
Free Shipping & Returns
$198.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52"
- Length 103"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 66247
- Zoro # G1888472
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 103" |
Details
Item | Abrasive Belt,120 Grit,SC,52 x 103",PK2 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 120 |
Grade | Fine |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,SC,52 x 103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11424 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11424)
- NORTON ABRASIVES 1 qt Sharpening Stone Oil Clear (61463687775)
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (26486)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 320 Grit, Extra Fine, Aluminum Oxide (2197)
- VSM Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282816)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 118", PK10, Coated, 2" W, 118" L, 120 Grit, Fine, Aluminum Oxide (20127)
- Vsm Coated Sanding Belts