Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black
Mfr # 6427
Zoro # G1888280
product price: $21.69
/pk 10, $2.17/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 6427
- Zoro # G1888280
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,120 Grit,SC,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,SC,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000121082)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Ceramic, XK870X (291284)
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 168", PK10, Coated, 4" W, 168" L, 80 Grit, Medium, Silicon Carbide (110437)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (286391)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- 3M Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010308454)
- Vsm Coated Sanding Belts