Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black
Mfr # 13051
Zoro # G1906620
product price: $19.85
/pk 10, $1.99/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 13051
- Zoro # G1906620
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,120 Grit,SC,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,SC,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370798)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A212)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- VSM Abrasive Belt, 36 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (63719)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Ceramic, XK870X (291284)
- VSM Abrasive Belt, 320 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 320 Grit, Extra Fine, Aluminum Oxide (29623)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020048006)
- Vsm Coated Sanding Belts