Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide
Mfr # 101650
Zoro # G1902612
product price: $16.29
/pk 20, $0.81/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 24"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101650
- Zoro # G1902612
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,120 Grit,SC,1/2 x 24",PK20 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,SC,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" (66243510650)
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 100 Grit, Fine, Zirconia, ZK713X (102161)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- Vsm Coated Sanding Belts