Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide
Mfr # 133542
Zoro # G1907250
product price: $77.78
/pk 10, $7.78/ea
Free Shipping & Returns
$77.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 106"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 133542
- Zoro # G1907250
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 106" |
Details
Item | Abrasive Belt,120 Grit,AO,4 x 106",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,4 x 106 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pilot Bonding End Brush, 1/2", 0003015400 (0003015400)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx20)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VGPH07G)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62053)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- VSM Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Aluminum Oxide, KK711X (136824)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue (80404)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (116746)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- PFERD Coated Belt, Co-Cool, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Ceramic Oxide (49674)
- Vsm Coated Sanding Belts