Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Aluminum Oxide
Mfr # 116192
Zoro # G1905248
product price: $14.65
/pk 20, $0.73/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 116192
- Zoro # G1905248
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,120 Grit,AO,3/8 x 13",PK20 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Disc H/L 5In 100Grit (03222)
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" (24251)
- WEILER 4-in-1 Tube & Fitting Brush Steel Fill (44690)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90188)
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 132", PK10, Coated, 6" W, 132" L, 60 Grit, Medium, Zirconia, ZK713X (98858)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7010308910)
- Vsm Coated Sanding Belts