Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown
Mfr # 1981
Zoro # G1910163
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 75"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1981
- Zoro # G1910163
- UPC # 00662558001856
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,120 Grit,AO,37 x 75",PK2 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326156)
- PFERD 4" Standard Twist Knot Wheel - .014 SS Wire, 1/2-3/8" A.H. (81807)
- MAKITA CUT OFF WHEELS 4X.100X5/8 25/PK (MPA-98815-25)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (06466)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (300159)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Aluminum Oxide, KK711X (228760)
- VSM Abrasive Belt, 50 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (141515)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 100 Grit, Fine, Zirconia, ZK713X (102161)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, KK711X, Brown (13443)
- Vsm Coated Sanding Belts