Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown
Mfr # 65921
Zoro # G1888579
product price: $267.99
/pk 5, $53.60/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 120
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 65921
- Zoro # G1888579
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,120 Grit,AO,37 x 60",PK5 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,37 x 60 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2MM PINS RED 220 GRIT (A/O) 100/BX (1373)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- DEDECO SUNBURST 6'' X 1/2'' TC PEACH 6 MICRON (A/O) 1/UNIT (1882)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx3)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (129756)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398028)
- Vsm Coated Sanding Belts